Product details
- Ventilation Filter
Specifications
Height (in) | 2.83 |
Efficiency Test Std | ISO 5011 |
Length | 21.26 in, 540.1 mm |
Width (in) | 5.91 |
Width (mm) | 150.1 |
Height | 2.83 in, 71.9 mm |
Length (mm) | 540.1 |
Width | 5.91 in, 150.1 mm |
Length (in) | 21.26 |
Height (mm) | 71.9 |
Type | Ventilation |
Style | Panel |
Media Type | Cellulose |
Efficiency | 96.5 |
Weight | 3.2 LB |
EAN or UPC | 742330037232 |