Product details
- Air Primary
- 5.7800" Inner Diameter
- 9.140" Outer Diameter
- 18" Length
Specifications
Element Description | Air Primary |
Length | 18 in |
Outside Dia. | 9.14 in |
Weight | 6.05 LB |
EAN or UPC | 742330037249 |
Have an account? Sign in
Element Description | Air Primary |
Length | 18 in |
Outside Dia. | 9.14 in |
Weight | 6.05 LB |
EAN or UPC | 742330037249 |