text.skipToContent text.skipToNavigation


P527957

Air Safety

Item #100179692

Product details

  • Air Safety
  • 8.24" Outside Diameter, 7.12" Inside Diameter, 9" Long

Specifications

Inner Diameter 7.12 in
Length 9 in
Outside Dia. 8.24 in
Primary Application Ford
Donaldson EGB 16 A/C
Element Description Air Safety
Air Primary N/A
Weight 1.85 LB
EAN or UPC 742330037294

You May Also Like