text.skipToContent text.skipToNavigation


P528219

Air Primary

Item #100179696
each
    Shipment Options

Product details

  • Air Primary
  • 5" Inner Diameter
  • 8.880" Outer Diameter
  • 10 1/4" Length

Specifications

Inner Diameter 5 in
Length 10 1/4 in
Outside Dia. 8.88 in
Element Description Air Primary
Weight 1.8 LB
EAN or UPC 742330037409

You May Also Like