Product details
- Primary Filter
applications
- ONAN 1400495
Specifications
Outside Dia. | 4.5 in, 114.3 mm |
Outer Diameter (mm) | 114.3 |
Inner Diameter (in) | 3 |
Length (mm) | 84.84 |
Length (in) | 3.34 |
Length | 3.34 in, 84.84 mm |
Element Description | Air Primary |
Outer Diameter (in) | 4.5 |
Efficiency Test Std | ISO 5011 |
Inner Diameter (mm) | 76.2 |
Style | Round |
O.D. | 4.5 in, 114.3 mm |
Type | Primary |
I.D. | 3 in, 76.2 mm |
Weight | 0.5 LB |
EAN or UPC | 742330037416 |