text.skipToContent text.skipToNavigation


P528221

Air Primary

Item #100179698
each
    Shipment Options

Product details

  • Air Primary
  • 3 1/4" Inner Diameter
  • 4.440" Outer Diameter
  • 4 1/2" Length

Specifications

Inner Diameter 3 1/4 in
Length 4 1/2 in
Outside Dia. 4.44 in
Element Description Air Primary
Weight 0.7 LB
EAN or UPC 742330037423

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison