Product details
- Engine Filter
Specifications
Length (mm) | 272.8 |
Height (in) | 1.68 |
Width (in) | 5.27 |
Height (mm) | 42.67 |
Length (in) | 10.74 |
Width (mm) | 133.86 |
Width | 5.27 in, 133.86 mm |
Length | 10.74 in, 272.8 mm |
Efficiency Test Std | ISO 5011 |
Height | 1.68 in, 42.67 mm |
Media Type | Cellulose |
Type | Engine |
Efficiency | 98 |
Style | Panel |
Weight | 0.5 LB |
EAN or UPC | 742330037454 |