text.skipToContent text.skipToNavigation


P528231

Air Primary

Item #100179701
each
    Shipment Options

Product details

  • Air Primary
  • 4 3/4" Inner Diameter
  • 6" Outer Diameter
  • 1.880" Length

Specifications

Inner Diameter 4 3/4 in
Length 1.88 in
Outside Dia. 6 in
Element Description Air Primary
Weight 0.1 LB
EAN or UPC 742330037492

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison