text.skipToContent text.skipToNavigation


P528235

Air Primary

Item #100179703
each
    Shipment Options

Product details

  • Air Primary
  • 3 1/4" Inner Diameter
  • 5.940" Outer Diameter
  • 4" Length

Specifications

Inner Diameter 3 1/4 in
Length 4 in
Outside Dia. 5.94 in
Element Description Air Primary
Weight 1.25 LB
EAN or UPC 742330037522

You May Also Like