Product details
- 7 in Outlet Diameter
Specifications
Outside Dia. | 13.5 in |
Length | 18 in |
Element Description | Air Primary |
Body Length | 18 in, 457.2 mm |
Style | Disposable |
Body Dia. [Max] | 13.5 in, 343 mm |
Restriction HR | 7 inH2O, 177.8 mmH2O |
Overall Length | 19.8 in, 502.92 mm |
Weight | 18.0 LB |
EAN or UPC | 742330037577 |