text.skipToContent text.skipToNavigation


P529240

Air Safety

Item #100179709

Product details

  • Air Safety
  • 6.39" Outside Diameter, 5.29" Inside Diameter, 17" Long

Specifications

Inner Diameter 5.29 in
Length 17 in
Outside Dia. 6.39 in
Primary Application Dresser 1249056H1
John Deere AR85241
Element Description Air Safety
Air Primary P529241
Weight 0.8 LB
EAN or UPC 742330037591

You May Also Like