text.skipToContent text.skipToNavigation


P529548

Air Safety

Item #100179711

Product details

  • Air Safety, RadialSeal®
  • 5.3" Outside Diameter, 3.78" Inside Diameter, 14.02" Long

Specifications

Inner Diameter 3.78 in
Length 14.02 in
Outside Dia. 5.3 in
Primary Application Freightliner
Element Description Air Safety, RadialSeal®
Air Primary N/A
Weight 1.0 LB
EAN or UPC 742330081884

You May Also Like