text.skipToContent text.skipToNavigation


P529552

Air Primary

Item #100179712
each
    Shipment Options

Product details

  • Air Primary
  • 15.6400" Inner Diameter
  • 22" Outer Diameter
  • 24" Length

Specifications

Inner Diameter 15.64 in
Length 24 in
Outside Dia. 22 in
Element Description Air Primary
Weight 34.55 LB
EAN or UPC 742330037614

You May Also Like