Product details
- Primary Filter
applications
- BRIGGS & STRATTON 394018
Specifications
Inner Diameter (in) | 5.5 |
Outer Diameter (mm) | 175.3 |
Inner Diameter (mm) | 139.7 |
Length | 2.2 in, 55.9 mm |
Outside Dia. | 6.9 in, 175.3 mm |
Length (in) | 2.2 |
Efficiency Test Std | ISO 5011 |
Outer Diameter (in) | 6.9 |
Element Description | Air Primary |
Length (mm) | 55.9 |
Media Type | Cellulose |
I.D. | 5.5 in, 139.7 mm |
Style | Round |
O.D. | 6.9 in, 175.3 mm |
Efficiency | 98.7 |
Type | Primary |
Weight | 0.23 LB |
EAN or UPC | 742330037676 |