text.skipToContent text.skipToNavigation


P530633

Air Primary

Item #100179715
each

Product details

  • Air Primary
  • 3" Inner Diameter
  • 4.380" Outer Diameter
  • 1.530" Length

Specifications

Inner Diameter 3 in
Length 1.53 in
Outside Dia. 4.38 in
Element Description Air Primary
Weight 0.3 LB
EAN or UPC 742330037720

You May Also Like