text.skipToContent text.skipToNavigation


P530634

Air Primary

Item #100179716
each
    Shipment Options

Product details

  • Air Primary
  • 2" Inner Diameter
  • 4 1/4" Outer Diameter
  • 6.190" Length

Specifications

Inner Diameter 2 in
Length 6.19 in
Outside Dia. 4 1/4 in
Element Description Air Primary
Weight 0.8 LB
EAN or UPC 742330037737

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison