text.skipToContent text.skipToNavigation


P530635

Air Primary

Item #100179717
each

Product details

  • Air Primary
  • 5.4000" Inner Diameter
  • 7" Outer Diameter
  • 1.900" Length

Specifications

Inner Diameter 5.4 in
Length 1.9 in
Outside Dia. 7 in
Element Description Air Primary
Weight 0.7 LB
EAN or UPC 742330037744

You May Also Like