text.skipToContent text.skipToNavigation


P530641

Air Primary

Item #100179719
each

Product details

  • Air Primary
  • 4.7000" Inner Diameter
  • 6" Outer Diameter
  • 4.060" Length

Specifications

Inner Diameter 4.7 in
Length 4.06 in
Outside Dia. 6 in
Element Description Air Primary
Weight 0.7 LB
EAN or UPC 742330037805

You May Also Like