text.skipToContent text.skipToNavigation


P530642

Air Primary

Item #100179720
each
    Shipment Options

Product details

  • Air Primary
  • 6 1/2" Inner Diameter
  • 8" Outer Diameter
  • 2.120" Length

Specifications

Inner Diameter 6 1/2 in
Length 2.12 in
Outside Dia. 8 in
Element Description Air Primary
Weight 0.7 LB
EAN or UPC 742330037812

You May Also Like