text.skipToContent text.skipToNavigation


P530643

Air Primary

Item #100179721
each
    Shipment Options

Product details

  • Air Primary
  • 2 3/4" Inner Diameter
  • 4" Outer Diameter
  • 3.150" Length

Specifications

Inner Diameter 2 3/4 in
Length 3.15 in
Outside Dia. 4 in
Element Description Air Primary
Weight 0.25 LB
EAN or UPC 742330037829

You May Also Like