text.skipToContent text.skipToNavigation


P530866

Air Primary, Konepac

Item #100179726
each
    Shipment Options

Product details

  • Air Primary
  • 8.3200" Inner Diameter
  • 12 3/4" Outer Diameter
  • 23.990" Length

Specifications

Inner Diameter 8.32 in
Length 23.99 in
Outside Dia. 12 3/4 in
Element Description Air Primary
Weight 11.75 LB
EAN or UPC 742330038581

You May Also Like