Product details
- Safety Filter
Specifications
Outer Diameter (mm) | 134.6 |
Outside Dia. | 5.3 in, 134.6 mm |
Efficiency Test Std | ISO 5011 |
Inner Diameter (in) | 4.35 |
Length | 11.82 in, 300.2 mm |
Inner Diameter (mm) | 110.6 |
Outer Diameter (in) | 5.3 |
Length (in) | 11.82 |
Length (mm) | 300.2 |
Element Description | Air Safety, RadialSeal® |
O.D. | 5.3 in, 134.6 mm |
I.D. | 4.35 in, 110.6 mm |
Type | Safety |
Style | Radialseal |
Weight | 0.45 LB |
EAN or UPC | 742330038642 |