text.skipToContent text.skipToNavigation


P532499

Air Primary, PLEXUS, RadialSeal®

Item #100179732

Product details

  • Air Primary
  • 4.6100" Inner Diameter
  • 9.220" Outer Diameter
  • 12" Length

Specifications

Inner Diameter 4.61 in
Length 12 in
Outside Dia. 9.22 in
Element Description Air Primary
Weight 3.8 LB
EAN or UPC 742330038734

You May Also Like