text.skipToContent text.skipToNavigation


P532500

Air Safety

Item #100179733
each
    Shipment Options

Product details

  • Air Safety, RadialSeal®
  • 4.76" Outside Diameter, 3.25" Inside Diameter, 11.55" Long

Specifications

Inner Diameter 3 1/4 in
Length 11.55 in
Outside Dia. 4.76 in
Primary Application Caterpillar 6I-2500
Element Description Air Safety, RadialSeal®
Air Primary P532499
Weight 1.4 LB
EAN or UPC 742330038741

You May Also Like