text.skipToContent text.skipToNavigation


P532504

Air Safety

Item #100179737

Product details

  • Air Safety, RadialSeal®
  • 5.94" Outside Diameter, 4.4" Inside Diameter, 15.51" Long

Specifications

Inner Diameter 4.4 in
Length 15.51 in
Outside Dia. 5.94 in
Primary Application Donaldson FRG13 RadialSeal A/C
CAT 6I-2504
Element Description Air Safety, RadialSeal®
Air Primary P532503
Weight 2.1 LB
EAN or UPC 742330038789

You May Also Like