text.skipToContent text.skipToNavigation


P532510

Air Safety

Item #100179743
each

Product details

  • Air Safety, RadialSeal®
  • 8.32" Outside Diameter, 6.2" Inside Diameter, 15.18" Long

Specifications

Inner Diameter 6.2 in
Length 15.18 in
Outside Dia. 8.32 in
Primary Application Caterpillar 6I-2510
Element Description Air Safety, RadialSeal®
Air Primary P532509
Weight 4.0 LB
EAN or UPC 742330038840

You May Also Like