text.skipToContent text.skipToNavigation


P532703

Air Primary, PLEXUS, RadialSeal®

Item #100179745
each
    Shipment Options

Product details

  • Air Primary
  • 4.2000" Inner Diameter
  • 8.020" Outer Diameter
  • 9.470" Length

Specifications

Inner Diameter 4.2 in
Length 9.47 in
Outside Dia. 8.02 in
Element Description Air Primary
Weight 0.35 LB
EAN or UPC 742330038871

You May Also Like