Product details
- Connector Sleeve
Specifications
Length (in) | 35.98 |
Inner Diameter (in) | 2.01 |
Inner Diameter (mm) | 51 |
Style | 3-Ply |
I.D. | 2.01 in, 51 mm |
Length | 35.98 in, 914 mm |
Length (mm) | 914 |
Weight | 1.4 LB |
EAN or UPC | 742330039045 |
Have an account? Sign in
Length (in) | 35.98 |
Inner Diameter (in) | 2.01 |
Inner Diameter (mm) | 51 |
Style | 3-Ply |
I.D. | 2.01 in, 51 mm |
Length | 35.98 in, 914 mm |
Length (mm) | 914 |
Weight | 1.4 LB |
EAN or UPC | 742330039045 |