text.skipToContent text.skipToNavigation


P533109

Air Primary, PLEXUS, RadialSeal®

Item #100179776
each

Product details

  • Air Primary
  • 4.1700" Inner Diameter
  • 8.180" Outer Diameter
  • 6.070" Length

Specifications

Inner Diameter 4.17 in
Length 6.07 in
Outside Dia. 8.18 in
Element Description Air Primary
Weight 1.6 LB
EAN or UPC 742330039205

You May Also Like