text.skipToContent text.skipToNavigation


P533110

Air Safety

Item #100179777

Product details

  • Air Safety, RadialSeal®
  • 4.27" Outside Diameter, 2.79" Inside Diameter, 5.61" Long

Specifications

Inner Diameter 2.79 in
Length 5.61 in
Outside Dia. 4.27 in
Primary Application Caterpillar 6I-1451
T50E
Lifttrucks V50E
Element Description Air Safety, RadialSeal®
Air Primary P533109
Weight 0.4 LB
EAN or UPC 742330039212

You May Also Like