Product details
- Primary Filter
applications
- ISUZU 2906469000
Specifications
Length (mm) | 254 |
Bolt Hole Diameter (in) | 0.9 in |
Outer Diameter (in) | 7.93 |
Element Description | Air Primary |
Outside Dia. | 7.93 in, 201.4 mm |
Length (in) | 10 |
Length | 10 in, 254 mm |
Efficiency Test Std | ISO 5011 |
Inner Diameter (in) | 5.31 |
Outer Diameter (mm) | 201.4 |
Inner Diameter (mm) | 134.9 |
Bolt Hole Diameter (mm) | 22.9 mm |
Media Type | Cellulose |
Type | Primary |
I.D. | 5.31 in, 134.9 mm |
Bolt Hole Diameter | 0.9 in, 22.9 mm |
Style | Round |
O.D. | 7.93 in, 201.4 mm |
Efficiency | 99.9 |
Weight | 3.0 LB |
EAN or UPC | 742330039229 |