Product details
- Primary Filter
Specifications
Length (in) | 7.09 |
Bolt Hole Diameter (mm) | 12.95 mm |
Outer Diameter (in) | 7.95 |
Outer Diameter (mm) | 201.93 |
Efficiency Test Std | ISO 5011 |
Inner Diameter (in) | 4.96 |
Bolt Hole Diameter (in) | 0.51 in |
Inner Diameter (mm) | 125.98 |
Length | 7.09 in, 180.09 mm |
Element Description | Air Primary |
Length (mm) | 180.09 |
Outside Dia. | 7.95 in, 201.93 mm |
Bolt Hole Diameter | 0.51 in, 12.95 mm |
Type | Primary |
I.D. | 4.96 in, 125.98 mm |
Style | Round |
Media Type | Cellulose |
O.D. | 7.95 in, 201.93 mm |
Weight | 3.3 LB |
EAN or UPC | 742330039243 |