text.skipToContent text.skipToNavigation


P533233

Air Primary, Finned

Item #100179780
each

Product details

  • Air Primary
  • 4.2300" Inner Diameter
  • 6.840" Outer Diameter
  • 20" Length

Specifications

Inner Diameter 4.23 in
Length 20 in
Outside Dia. 6.84 in
Element Description Air Primary
Weight 2.3 LB
EAN or UPC 742330039250

You May Also Like