text.skipToContent text.skipToNavigation


P533234

Air Safety

Item #100179781
each

Product details

  • Air Safety
  • 4.84" Outside Diameter, 3.65" Inside Diameter, 19.25" Long

Specifications

Inner Diameter 3.65 in
Length 19 1/4 in
Outside Dia. 4.84 in
Primary Application Kobelco 2446R255S6
Element Description Air Safety
Air Primary P533233
Weight 0.64 LB
EAN or UPC 742330039267

You May Also Like