text.skipToContent text.skipToNavigation


P533235

Air Primary, RadialSeal®

Item #100179782

Product details

  • Air Primary
  • 6.7800" Inner Diameter
  • 13.090" Outer Diameter
  • 18.150" Length

Specifications

Inner Diameter 6.78 in
Length 18.15 in
Outside Dia. 13.09 in
Element Description Air Primary
Weight 9.5 LB
EAN or UPC 742330039274

You May Also Like