Product details
- Primary
- Round
- Cellulose
- 8.84 in Outside Diameter
Specifications
Element Description | Air Primary |
Length (mm) | 558.8 |
Outer Diameter (in) | 8.84 |
Overall Length (in) | 22.5 |
Length (in) | 22 |
Inner Diameter (in) | 5.48 |
Outer Diameter (mm) | 224.54 |
Inner Diameter (mm) | 139.19 |
Length | 22 in, 558.8 mm |
Overall Length (mm) | 571.5 |
Efficiency Test Std | ISO 5011 |
Outside Dia. | 8.84 in, 224.54 mm |
Weight | 4.7 LB |
EAN or UPC | 742330039304 |