text.skipToContent text.skipToNavigation


P533445

Air Primary

Item #100179784

Product details

  • Air Primary
  • 6 1/2" Inner Diameter
  • 10.860" Outer Diameter
  • 15" Length

Specifications

Inner Diameter 6 1/2 in
Length 15 in
Outside Dia. 10.86 in
Element Description Air Primary
Weight 6.65 LB
EAN or UPC 742330039359

You May Also Like