text.skipToContent text.skipToNavigation


P533597

Air Primary, Finned

Item #100179787
each

Product details

  • Air Primary
  • 2.4800" Inner Diameter
  • 4.090" Outer Diameter
  • 8" Length

Specifications

Inner Diameter 2.48 in
Length 8 in
Outside Dia. 4.09 in
Element Description Air Primary
Weight 1.0 LB
EAN or UPC 742330039397

You May Also Like