text.skipToContent text.skipToNavigation


P533651

Air Primary, RadialSeal®

Item #100179789
each

Product details

  • Air Primary
  • 4.1700" Inner Diameter
  • 8.180" Outer Diameter
  • 6.950" Length

Specifications

Inner Diameter 4.17 in
Length 6.95 in
Outside Dia. 8.18 in
Element Description Air Primary
Weight 1.14 LB
EAN or UPC 742330039427

You May Also Like