text.skipToContent text.skipToNavigation


P533652

Air Safety

Item #100179790
each
    Shipment Options

Product details

  • Air Safety, RadialSeal®
  • 4.27" Outside Diameter, 2.79" Inside Diameter, 6.49" Long

Specifications

Inner Diameter 2.79 in
Length 6.49 in
Outside Dia. 4.27 in
Primary Application Caterpillar 102-9387
Element Description Air Safety, RadialSeal®
Air Primary N/A
Weight 0.5 LB
EAN or UPC 742330039434

You May Also Like