text.skipToContent text.skipToNavigation


P533723

Air Safety

Item #100179794

Product details

  • Air Safety, RadialSeal®
  • 6.89" Outside Diameter, 5.97" Inside Diameter, 17.52" Long

Specifications

Inner Diameter 5.97 in
Length 17.52 in
Outside Dia. 6.89 in
Primary Application EPG13 Air Cleaners
Element Description Air Safety, RadialSeal®
Air Primary N/A
Weight 1.7 LB
EAN or UPC 742330039489

You May Also Like