Product details
- Primary Filter
Specifications
Outside Dia. | 13.09 in, 332.4 mm |
Length (mm) | 428 |
Outer Diameter (in) | 13.09 |
Element Description | Air Primary |
Length (in) | 16.85 |
Inner Diameter (in) | 6.78 |
Outer Diameter (mm) | 332.4 |
Inner Diameter (mm) | 172.3 |
Efficiency Test Std | ISO 5011 |
Length | 16.85 in, 428 mm |
Style | Radialseal |
Media Type | Cellulose |
O.D. | 13.09 in, 332.4 mm |
I.D. | 6.78 in, 172.3 mm |
Type | Primary |
Efficiency | 99.9 |
Weight | 8.9 LB |
EAN or UPC | 742330087206 |