text.skipToContent text.skipToNavigation


P533946

Air Safety

Item #100179806

Product details

  • Air Safety, RadialSeal®
  • 8.32" Outside Diameter, 6.2" Inside Diameter, 16.6" Long

Specifications

Inner Diameter 6.2 in
Length 16.6 in
Outside Dia. 8.32 in
Primary Application Ford F6HZ9602AA
Element Description Air Safety, RadialSeal®
Air Primary N/A
Weight 3.2 LB
EAN or UPC 742330087008

You May Also Like