Product details
- Primary Filter
Specifications
Outer Diameter (mm) | 237 |
Outside Dia. | 9.33 in, 237 mm |
Efficiency Test Std | ISO 5011 |
Length | 23.03 in, 585 mm |
Inner Diameter (mm) | 147.4 |
Element Description | Air Primary |
Inner Diameter (in) | 5.8 |
Outer Diameter (in) | 9.33 |
Length (in) | 23.03 |
Length (mm) | 585 |
Efficiency | 99.9 |
Style | Radialseal |
Type | Primary |
O.D. | 9.33 in, 237 mm |
I.D. | 5.8 in, 147.4 mm |
Media Type | Cellulose |
Weight | 6.1 LB |
EAN or UPC | 742330039571 |