Product details
- Engine Filter
Specifications
Width | 6.18 in, 156.97 mm |
Length | 11.24 in, 285.5 mm |
Height | 1.15 in, 29.21 mm |
Style | Panel |
Type | Engine |
Efficiency Test Std | ISO 5011 |
Weight | 0.225 LB |
EAN or UPC | 742330039588 |
Have an account? Sign in
Width | 6.18 in, 156.97 mm |
Length | 11.24 in, 285.5 mm |
Height | 1.15 in, 29.21 mm |
Style | Panel |
Type | Engine |
Efficiency Test Std | ISO 5011 |
Weight | 0.225 LB |
EAN or UPC | 742330039588 |