Product details
- Engine Filter
Specifications
Length | 13.5 in, 342.9 mm |
Length (mm) | 342.9 |
Width | 6.65 in, 168.9 mm |
Efficiency Test Std | ISO 5011 |
Height | 1.63 in, 41.4 mm |
Height (mm) | 41.4 |
Length (in) | 13.5 |
Height (in) | 1.63 |
Width (in) | 6.65 |
Width (mm) | 168.9 |
Style | Panel |
Type | Engine |
Weight | 0.5 LB |
EAN or UPC | 742330039595 |