text.skipToContent text.skipToNavigation


P534885

Air Safety

Item #100179815
each
    Shipment Options

Product details

  • Air Safety, RadialSeal®
  • 3.32" Outside Diameter, 2.55" Inside Diameter, 11.74" Long

Specifications

Inner Diameter 2.55 in
Length 11.74 in
Outside Dia. 3.32 in
Primary Application Flame Retardent
Toyota 17744U210071
Element Description Air Safety, RadialSeal®
Air Primary P532410
Weight 0.6 LB
EAN or UPC 742330108178

You May Also Like