Product details
- Primary Filter
Specifications
Length (in) | 25.44 |
Element Description | Air Primary |
Length (mm) | 646.3 |
Inner Diameter (mm) | 189 |
Efficiency Test Std | ISO 5011 |
Inner Diameter (in) | 7.44 |
Length | 25.44 in, 646.3 mm |
Outer Diameter (mm) | 330.4 |
Outer Diameter (in) | 13.01 |
Outside Dia. | 13.01 in, 330.4 mm |
Type | Primary |
I.D. | 7.44 in, 189 mm |
Style | Radialseal |
O.D. | 13.01 in, 330.4 mm |
Media Type | Cellulose |
Efficiency | 99.9 |
Weight | 11.8 LB |
EAN or UPC | 742330039663 |