text.skipToContent text.skipToNavigation


P535114

Air Primary

Item #100179820

Product details

  • Air Primary
  • 12.9300" Inner Diameter
  • 19.290" Outer Diameter
  • 13.840" Length

Specifications

Inner Diameter 12.93 in
Length 13.84 in
Outside Dia. 19.29 in
Element Description Air Primary
Weight 17.5 LB
EAN or UPC 742330039700

You May Also Like