text.skipToContent text.skipToNavigation


P535115

Air Safety

Item #100179821
each

Product details

  • Air Safety
  • 12.78" Outside Diameter, 10.14" Inside Diameter, 13.81" Long

Specifications

Inner Diameter 10.14 in
Length 13.81 in
Outside Dia. 12.78 in
Primary Application Caterpillar 4P0711
Element Description Air Safety
Air Primary N/A
Weight 9.1 LB
EAN or UPC 742330039717

You May Also Like